Zoro Homepage

11/64" Stepped Point Cobalt Drill Bit

  • Mfr # ZO-GSC11/64

  • Zoro # G308576518


product price: $3.49
/ea
Sold in multiples of 12 for $41.88

Key Features

Overall Length
3-1/4"
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZO-GSC11/64
Zoro #
G308576518
UPC #
887861316835
Country of Origin
China

Dimensions

Overall Length
3-1/4"
Drill Bit Size
11/64"
Flute Length
2-1/8"
Length Class
Standard (Jobber) Length

Details

Item
Stepped Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Gold
Shank Type - Machining
Round
Point Style
Stepped Point
Includes
1 Drill Bit
Application
Acrylics, Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Decimal Equivalent
0.1719

Description

Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills are jobberstandard length have a 135 degree split point tip and a round shank.Product Specs: Size: 11/64, Material: Cobalt, Finish: Gold, Flute Length: 2-1/8, Overall Length: 3-1/4, Shank Type: Round, Style: Jobber, Cutting Angle: 135, Point Type: Stepped, Number of Flutes: 2, Cutting Direction: Right Hand, Decimal Equivalent: 0.1719, Metric Equivalent: 4.36626mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.