
1/16"x 7/16" HSS 3/8" Shank Corner Rounding End Mill
Mfr # DWCC402
Zoro # G1749090
product price: $34.59
/eaKey Features
Overall Length
2-1/2"
Finish - Machining
Bright
Material - Machining
High Speed Steel
Single End/Double End
Single End
Milling Dia.
1/16 x 7/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWCC402
Zoro #
G1749090
UPC #
887861158602
Country of Origin
China
Dimensions
Overall Length
2-1/2"
Milling Dia.
1/16 x 7/16
Shank Size
7/16"
Flute Length
3/8"
Details
Finish - Machining
Bright
Material - Machining
High Speed Steel
Single End/Double End
Single End
End Mill Cutting Type
Non Center Cutting
End Mill Material
High Speed Steel
End Mill Style
Corner Rounding
Finish
Uncoated (Bright)
Description
High speed steel corner rounding end mills are designed to create rounded edges on workpieces, enhancing both aesthetics and safety. Their durable high-speed steel construction ensures long-lasting performance and efficient material removal. Ideal for a variety of materials, these end mills provide precise and smooth finishes, making them a versatile addition to any machining toolkit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.