Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"- 1-3/8" Adjustable Tap Wrench

  • Mfr # DWTTW7-1/2

  • Zoro # G1919750


product price: $57.75
/ea

Key Features

Type
Adjustable
Body Length (In.)
31 in
Pipe Range
1/8 in to 1 in
Hand Tap Size Range
1/2 in to 1-3/8 in
Hand Reamer Range
3/8 in to 1-5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTTW7-1/2
Zoro #
G1919750
UPC #
887861082150
Country of Origin
China

Dimensions

Body Length (In.)
31 in
Size
7-1/2 in
Hand Tap Size Range
1/2 in to 1-3/8 in

Details

Type
Adjustable
Pipe Range
1/8 in to 1 in
Hand Reamer Range
3/8 in to 1-5/32 in

Description

Adjustable hand tap wrenches are versatile tools designed to securely hold and drive various sizes of taps for threading operations. Their adjustable jaws provide a firm grip on the tap, ensuring precise and efficient performance in both hand and machine tapping applications. Ideal for a range of threading tasks, these wrenches offer durability and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.