Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"-12 Carbon Steel British Standard Hex Die

  • Mfr # DWTBSW1/2-12HEX

  • Zoro # G014120746


product price: $24.25
/ea

Key Features

Finish
Bright
Material
Carbon Steel
Shape
Hex
Thread Type
UNS
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTBSW1/2-12HEX
Zoro #
G014120746
UPC #
887861100342
Country of Origin
China

Dimensions

Thread Size
1/2"-12

Details

Finish
Bright
Material
Carbon Steel
Shape
Hex
Thread Type
UNS
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood

Description

Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.