Zoro Homepage

1/2"-12 UNS Carbon Steel Hex Die

  • Mfr # DWTSH1/2-12

  • Zoro # G710548554


product price: $25.35
/ea

Key Features

Thread Size
1/2"-12
Style
Standard
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Finish
Uncoated (Bright)
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTSH1/2-12
Zoro #
G710548554
UPC #
887861106900
Country of Origin
China

Dimensions

Thread Size
1/2"-12

Details

Style
Standard
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Finish
Uncoated (Bright)
Material
Carbon Steel
Application
Re-threading
Shape
Hex
Thread Type
UNS

Description

Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.