Zoro Homepage

1/2"-20 x 6" HSS Spiral Point Tap

  • Mfr # DWTGT6X1/2-20

  • Zoro # G814120748


product price: $31.25
/ea

Key Features

Tap Thread Type
UNF
Number of Flutes
4
Thread Length
1-21/32 in
Overall Length
6 in
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTGT6X1/2-20
Zoro #
G814120748
UPC #
887861080248
Country of Origin
China

Dimensions

Tap Thread Size
1/2"-20
Thread Length
1-21/32 in
Overall Length
6 in
Tap Drill Size
Q

Details

Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Bright
Thread Type
UNF
Tap Material
High Speed Steel
Shank Type
Square
Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood

Description

Spiral-Pointed taps are also called machine taps solve the problem of tap breakage in through hole tapping. Spiral point prevents tap breakage in through hole tapping and shoots chips ahead of the cutting action reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.