Zoro Homepage

12-24 UNC X 1" OD HSS Left Round Adjustable Die

  • Mfr # DWTH1-1224LH

  • Zoro # G1841387


product price: $19.29
/ea

Key Features

Die Shape
Left Hand Die
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Left Hand
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTH1-1224LH
Zoro #
G1841387
UPC #
887861102568
Country of Origin
China

Dimensions

Die Thread Size
#12-24
Outside Dia. (In.)
1 in

Details

Item
Round Adjustable Die
Die Shape
Left Hand Die
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Left Hand
Cutting Direction
Left Hand
Finish
Uncoated (Bright)
Corresponding Die Stock
1 in

Description

HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.