Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" C6 Left Hand Carbide Tipped Tool Bit

  • Mfr # DEWBL-8C6

  • Zoro # G1949449


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Overall Length
3-1/2 in
Material
Carbide Tipped
Cutting Direction
Left Hand
Shank Dia.
1/2 in
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEWBL-8C6
Zoro #
G1949449
UPC #
887861166829
Country of Origin
China

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Size
1/2 in
Trade Size
BL-8C6

Details

Material
Carbide Tipped
Cutting Direction
Left Hand
Shank Type
Square

Description

Tool bits, available in styles A, B, C, D, and E, are essential cutting tools used in lathes and other machining operations. Each style is designed for specific cutting tasks, including turning, facing, and threading, providing versatility in metalworking. These tool bits ensure precision and durability in various machining applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.