Zoro Homepage

1/2" Carbide Tipped Die Drill Bit

  • Mfr # D/ADIE1/2

  • Zoro # G1761690


product price: $68.65
/ea

Key Features

Overall Length
6"
Drill Bit Point Angle
118 Degrees
Flute Length
3-1/2"
Number of Flutes
2
Drill Bit Material
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/ADIE1/2
Zoro #
G1761690
UPC #
887861013741
Country of Origin
United States

Dimensions

Overall Length
6"
Drill Bit Size
1/2 in
Flute Length
3-1/2"

Details

Item
Die Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Drill Bit Material
Carbide Tipped
Drill Bit Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Point Type
Conventional Point
Shank Type
Round

Description

Carbide Tipped Die Drills are designed for drilling hardened steels in the range of 45-65 Rc. Note: Sizes under 11/64" are sold carbide spade construction. Run die drills at 75 to 100 surface feet per minute with steady hand feed. It is a good pratice to clear the drill from the hole to allow coolant to wash away the chips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.