
1/2" Carbide Tipped Glass & Tile Drill Bit
Mfr # DWDGD1/2
Zoro # G1828464
product price: $15.29
/eaKey Features
Overall Length
3 in
Material - Machining
Carbide Tipped
Shank Type - Machining
Round
Finish - Machining
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDGD1/2
Zoro #
G1828464
UPC #
887861046527
Country of Origin
China
Dimensions
Overall Length
3 in
Drill Bit Size
1/2 in
Details
Item
Glass and Tile Drill Bit
Material - Machining
Carbide Tipped
Shank Type - Machining
Round
Finish - Machining
Uncoated (Bright)
Description
Glass and tile drills have a tungsten carbide spear point. Suitable for glass, mirrors & very hard ceramic tile. Rotation only. Slow drilling speeds are recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.