
1/2" Carbon Steel NPT Pipe Tap, Hex Die and 23/32" HSS Drill Bit Kit
Mfr # HXPOU1/2NPT
Zoro # G413363058
product price: $38.19
/eaKey Features
Drill Bit Material
Carbon Steel
Number of Pieces
3
Shank Type
Square
Drill Bit Point Angle
118°
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXPOU1/2NPT
Zoro #
G413363058
UPC #
887861325721
Country of Origin
China
Dimensions
Tap Sizes
1/2"-14
Overall Length
3-1/8 in
Size
1/2"-14
Tap Drill Size
23/32 in
Thread Length
1-21/32 in
Details
Drill Bit Material
Carbon Steel
Number of Pieces
3
Shank Type
Square
Drill Bit Point Angle
118°
Finish
Bright
Thread Type
NPT
Color
Bright
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Die Shape
Hex
Die Material
Carbon Steel
Number of Flutes
4
Description
NPT Pipe Tap and Drill Bit Kit. About the Tap: Also called pipe taps, carbon steel NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads. They are appropriate for threading a wide variety of materials both ferrous and nonferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound. About the Drill Bit: A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits have a 1/2" reduce shank. Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.