
1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM
Mfr # DIA1/2
Zoro # G1828540
product price: $33.39
/eaKey Features
Drill Bit Size
1/2 in
Cutting Direction
Right Hand
Shank Size
3/8"
Shank Type - Machining
Hex
Material - Machining
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA1/2
Zoro #
G1828540
UPC #
887861225564
Country of Origin
France
Dimensions
Drill Bit Size
1/2 in
Shank Size
3/8"
Details
Item
Diamond Drill Bit
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Material - Machining
Diamond
Finish - Machining
Blue
Description
1/2" diameter bit for use with making a 1/2" hole. Hex shank 3/8" Diager Blue CERAM drill bits make clean and precise holes in granite, ceramic, quarry, tile-porcelain, glaze, tile-marble. Bits have a hex shank, two diamond segments and core extraction. and Asymmetric channel : reduces the core size for a better extraction. and New geometry : better cooling. and Profiled segment : allows a better holding by locking;. and Brazing area increased. How to use: Make a swinging movement to allow the dust evacuation. and Do not press strongly on the tool. Let it work. and Drilling with water increases the lifespan of the tool. Sharpening refreshes the cutting power of the tool. and Cutting speed : DRY :11000 RPM WET : 3000 RPM minimum. and and Use drilling guide or start drilling with a 45° angle / Use water lubrication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.