Zoro Homepage

1/2" HSS 1/2" Straight Shank Bridge Reamer

  • Mfr # DWRRBSS1/2

  • Zoro # G1750326


product price: $34.75
/ea

Key Features

Shank Type - Machining
Round
Shank Dia.
1/2"
Overall Length
5-7/8"
Finish - Machining
Bright (Polished)
Flute Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRBSS1/2
Zoro #
G1750326
UPC #
887861150613
Country of Origin
China

Dimensions

Shank Dia.
1/2"
Overall Length
5-7/8"
Flute Length
4"
Reamer Size
1/2 in
Shank Size
1/2 in

Details

Item
Bridge Reamer
Shank Type - Machining
Round
Finish - Machining
Bright (Polished)
Material
High Speed Steel
Flute Type
Straight
Material - Machining
High Speed Steel

Description

Also called Construction Reamers, Bridge Reamers are used to align existing holes prior to bolt or rivet installation. The point is tapered to permit entry into overlapping holes. It's short length facilitates use in areas with limited access. The reduced 3-flat shank provides positive grip in portable electric and pneumatic tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.