
1/2" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit with 3-Flat Shank
Mfr # KFDML1/2
Zoro # G1929517
product price: $7.89
/eaSold in multiples of 6 for $47.34
Key Features
Finish
Black and Gold
Overall Length
5 in
Material
High Speed Steel
Style
Mechanic Length
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFDML1/2
Zoro #
G1929517
UPC #
887861037938
Country of Origin
China
Dimensions
Size
1/2 in
Overall Length
5 in
Flute Length
3-1/4 in
Details
Finish
Black and Gold
Material
High Speed Steel
Style
Mechanic Length
Cutting Direction
Right Hand
Number of Flutes
2
Cutting Angle
135 Degrees
Point Type
Split Point
Shank Type
3-Flat
Point Style
Split Point
Point Angle
135
Description
Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.