Zoro Homepage

12 in L x 6 TPI Bi-Metal

  • Mfr # DMS03-7206

  • Zoro # G1946840


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Teeth per Inch
6
Length
12 in
Height
0.05 in
Finish
Bright
Blade Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS03-7206
Zoro #
G1946840
UPC #
887861184632
Country of Origin
United States

Dimensions

Length
12 in
Height
0.05 in
Blade Width
3/4 in

Details

Teeth per Inch
6
Finish
Bright

Description

Professional grade. 8% Cobalt matrix. HSS cutting edge laser welded to a high alloy steel back. This creates a blade that is long lasting, super tough, yet flexible to handle the toughest jobs Increased hardness (HRc 67) allows cutting of harder material such as Stainless Steel Lasts longer than normal high speed steel bi-metal blades Shatter-resistant to achieve a higher standard of user safety Special CAD/CAM computer tooth design to cut faster and last longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.