
1/2" NPT Tap and 23/32" HSS Drill Bit
Mfr # POU1/2NPTW/DRILL
Zoro # G1916698
product price: $14.35
/eaKey Features
Number of Pieces
2
Drill Bit Grouping
Drill Bit Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POU1/2NPTW/DRILL
Zoro #
G1916698
UPC #
887861241854
Country of Origin
China
Dimensions
Size
1/2" NPT
Details
Number of Pieces
2
Item
Drill Bit and Tap Set
Drill Bit Grouping
Drill Bit Set
Description
NPT Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one Carbon Steel NPT Pipe Tap and the matching size Black Oxide High Speed Steel Drill Bit. Carbon steel NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.