
1/2" X 1/2" HSS 2 Flute Single End Long End Mill
Mfr # DWCTL318
Zoro # G1756669
product price: $13.55
/eaKey Features
Milling Diameter
1/2 in
Number of Flutes
2
End Mill Style
Single End
Finish
Uncoated (Bright)
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWCTL318
Zoro #
G1756669
UPC #
887861158404
Country of Origin
China
Dimensions
Milling Diameter
1/2 in
Flute Length
2"
Milling Dia.
1/2"
Overall Length
4"
Shank Size
1/2"
Details
Number of Flutes
2
End Mill Style
Single End
Finish
Uncoated (Bright)
End Mill Cutting Type
Center Cutting
Drill Bit Material
High Speed Steel
End Mill Material
High Speed Steel
Shape
Square
Description
High speed steel end mills are reliable tools designed for versatile milling applications. Known for their toughness and durability, these end mills provide excellent cutting performance and longevity across a wide range of materials. They can be used for general-purpose milling including profiling and open-ended slots and keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.