Zoro Homepage

12" X 32TPI Bimetal Hacksaw Blade

  • Mfr # DMS02-0332

  • Zoro # G1756477


product price: $1.15
/ea
Sold in multiples of 6 for $6.90

Key Features

Teeth per Inch
32
Blade Length
12 in
Blade Material
Bi-Metal
For Use With
Hacksaws
Application
Withstanding cuts into stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS02-0332
Zoro #
G1756477
UPC #
887861184618
Country of Origin
China

Dimensions

Blade Length
12 in

Details

Teeth per Inch
32
Blade Material
Bi-Metal
For Use With
Hacksaws
Application
Withstanding cuts into stainless steel

Description

Professional grade Bi-Metal Construction. High speed laser-welded steel edge featuring a flexible steel back. Long lasting, very tough, and superior blade for withstanding cuts into stainless steel. Made in USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.