
12.00mm HSS Jobber Length Drill Bit
Mfr # DWDMM12.00
Zoro # G1817928
product price: $5.69
/eaSold in multiples of 6 for $34.14
Key Features
Drill Bit Size
12.00 mm
Overall Length
151.00mm
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDMM12.00
Zoro #
G1817928
UPC #
887861023641
Country of Origin
China
Dimensions
Drill Bit Size
12.00 mm
Overall Length
151.00mm
Flute Length
111.00 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Conventional Point
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.