Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.1240 HSS Dowel Pin Reamer

  • Mfr # DWRRDP.1240

  • Zoro # G1730568


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Flute Length
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRDP.1240
Zoro #
G1730568
UPC #
887861148375
Country of Origin
China

Dimensions

Flute Length
7/8"
Size
0.124
Overall Length
3-1/2"
Reamer Size
0.124 in

Details

Item
Dowel Pin Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Material
High Speed Steel
Style
Chucking Reamer

Description

Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45ÂÂo chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.