Zoro Homepage

1/2in X 21in PRO Series SDS-Max Hammer Bit Drill Bit

  • Mfr # SDSMAXDC1/2X21

  • Zoro # G816172288


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Number of Flutes
2
Flute Length
16 in
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSMAXDC1/2X21
Zoro #
G816172288
UPC #
887861333429
Country of Origin
Germany

Dimensions

Flute Length
16 in
Overall Length
21 in
Drill Bit Size
1/2 in

Details

Material - Machining
Carbide Tipped
Number of Flutes
2
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick
Item
SDS Drill Bit
Cutting Direction
Right Hand
Shank Type - Machining
SDS-Max
Finish - Machining
Bright

Description

The SDS PRO 2-Cutter SDS-Max Hammer Drill Bit is built for speed, strength, and precision in the most demanding applications. Designed for heavy-duty drilling in concrete and reinforced steel, it features a robust, dual-cutter carbide tip that delivers exceptional durability and cutting power. The optimized cutting edge ensures rapid material removal, while the patented recessed tip boosts performance in challenging materials. Its advanced 3D helix design effectively clears dust from the hole, reducing blowback and promoting cleaner, safer drilling, even at greater depths. The SDS-Max shank provides a strong, slip-free connection with compatible rotary hammers, allowing for maximum energy transfer and impact efficiency. Low vibration reduces operator fatigue, and the double centering tip enables accurate starts and consistent, spall-free results, even with repeated use.


  • Dual carbide cutter head for fast, efficient drilling in concrete and reinforced steel
  • Optimized cutting edge and recessed tip for long life and powerful performance
  • Advanced 3D helix design clears dust quickly and reduces blowback
  • SDS-Max shank ensures a secure fit and superior energy transfer
  • Low vibration and double centering tip improve accuracy and reduce user fatigue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.