
1/2"x1/4" 90 Carbide Burr 1/4" Shank
Mfr # DULSK5
Zoro # G1752049
product price: $15.75
/eaKey Features
Cutter Dia.
1/2 in
Length of Cut
1/4 in
Angle
90
Material
Carbide
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DULSK5
Zoro #
G1752049
UPC #
887861119399
Country of Origin
United States
Dimensions
Cutter Dia.
1/2 in
Length of Cut
1/4 in
Head Size
1/2 in
Details
Cutting Edge Type
Double Cut
Trade Number
SK-5
Angle
90
Material
Carbide
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.