Shop DRILL AMERICA
See all product information
Create Account
1/2" x 18" Carbide Tipped Masonry Drill Bit
Mfr # DAM18X1/2
Zoro # G1945300
product price:Â
$
12.99
/ea
Key Features
Material - Machining
Carbide Tipped
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Cutting Direction
Right Hand
Flute Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DAM18X1/2
- Zoro #
- G1945300
- UPC #
- 887861053761
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1/2 in
- Overall Length
- 18 in
- Shank Size
- 3/8 in
- Flute Length
- 16 in
Details
- Item
- Masonry Drill Bit
- Material - Machining
- Carbide Tipped
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Round
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Description
Engineered with wide flutes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.