Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"x33/64" 82 Degree Piloted Countersink

  • Mfr # WELCS16-2

  • Zoro # G1740684


product price: $38.85
/ea

Key Features

Finish
Uncoated (Bright)
Overall Length
2-13/16"
Included Angle
82 Degrees
Shank Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELCS16-2
Zoro #
G1740684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-13/16"
Shank Size
1/2"

Details

Finish
Uncoated (Bright)
Included Angle
82 Degrees

Description

Weldon Countersinks and Deburring Tools, Style 2, Min Dia of Cut 1/2, Max Dia Of Cut 33/64, Shank B 1/2, O.A.L. 2-13/16, D 15/16, E 1-9/16, I 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.