Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/16" 3MT Cobalt Taper Shank Drill Bit

  • Mfr # DWDTSCO13/16

  • Zoro # G1747036


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10-3/4"
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTSCO13/16
Zoro #
G1747036
UPC #
887861051842
Country of Origin
China

Dimensions

Drill Bit Size
13/16 in
Overall Length
10-3/4"
Flute Length
6-1/8"
Shank Size
3MT

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Taper
Drill Bit Point Type
Split Point

Description

Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Taper shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.