
13/16" HSS Black & Gold Hex Shank Long Bridge Reamer
Mfr # KFDRB13/16HEX-LONG
Zoro # G1748217
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Hex
Shank Dia.
1-3/4"
Overall Length
Long
Finish - Machining
Black and Gold
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFDRB13/16HEX-LONG
Zoro #
G1748217
UPC #
887861291989
Country of Origin
China
Dimensions
Shank Dia.
1-3/4"
Overall Length
Long
Flute Length
7-3/8"
Reamer Size
13/16 in
Shank Size
1-3/4 in
Point Dia.
35/64"
Length Type
Long
Details
Item
Bridge Reamer
Shank Type - Machining
Hex
Finish - Machining
Black and Gold
Material
High Speed Steel
Flute Type
Straight
Material - Machining
High Speed Steel
Description
Fast spiral hex shank bridge reamers are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools. Black and gold Killer Force (KFD) hex shank bridge reamers are manufactured from premium grade high speed steel. Gold and black surface treated for use in stainless steel and other hard metal drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.