
13/16" X 1/4" Pilots for Counterbore
Mfr # DEWPIL13/16X1/4
Zoro # G1739150
product price: $14.49
/eaKey Features
Overall Length
1-7/8"
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Bore Dia.
13/16"
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEWPIL13/16X1/4
Zoro #
G1739150
UPC #
887861164665
Country of Origin
China
Dimensions
Overall Length
1-7/8"
Shank Dia.
1/4 in
Bore Dia.
13/16"
Size- Decimal
0.8125 in
Shank Size
1/4"
Size
13/16 in
Details
Material - Machining
High Speed Steel
Shank Type
Round
Finish
Uncoated (Bright)
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.