
13/16" X 23" Long Auger Bit
Mfr # DMS73-4013
Zoro # G2001879
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Overall Length
23 in
Diameter
13/16"
Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS73-4013
Zoro #
G2001879
UPC #
887861176743
Country of Origin
China
Dimensions
Overall Length
23 in
Drill Bit Size
13/16 in
Diameter
13/16"
Shank Size
7/16 in
Flute Length
21 in
Details
Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Bit Point Type
Screw
Drill Style
Auger
Shank Shape
Hex
Description
Auger bits are specialized tools used for drilling deep, clean holes in wood. Featuring a spiral design with wide, deep flutes, these bits efficiently remove wood chips as they cut, ensuring smooth and continuous drilling. The self-feeding screw tip allows for precise positioning and automatically pulls the bit through the material with minimal force. Constructed from high-carbon steel, auger bits are designed for strength and durability, making them ideal for boring holes in structural timber, beams, and other thick wood materials. Commonly used in construction and woodworking, they are suitable for applications such as running cables, installing plumbing, or other utility work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.