Zoro Homepage

13/16in x 10in SDS-Plus Flat Chisel

  • Mfr # CHFSDSP13/16X10

  • Zoro # G416172572


product price: $15.95
/ea

Key Features

Application
Concrete, Masonry, Stone
Material
Steel
Shank Type
SDS-Plus
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFSDSP13/16X10
Zoro #
G416172572
UPC #
887861332989
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
13/16 in
Overall Length
10 in

Details

Application
Concrete, Masonry, Stone
Item
Chisel
Material
Steel
Shank Type
SDS-Plus
Finish
Bright

Description

Flat chisels with SDS-Plus shanks are the ideal tools for tough demolition tasks and precise chiseling work in masonry, concrete, stone, and other hard materials. Engineered for strength and reliability, these chisels offer excellent power transmission for efficient material removal, whether you're breaking through brick, cutting clean channels, or creating through-holes in hard-to-reach areas. Made from high-grade tool steel and enhanced with specialized hardening treatments, they deliver exceptional durability and a long service life, even in the most demanding environments. The stable, regrindable design makes them versatile for repeated use across a wide range of applications, from light finishing to heavy-duty demolition. Whether you're working with concrete, sand lime brick, masonry, stone, asphalt, or mortar, these SDS-Plus flat chisels provide consistent performance and professional-grade results.


  • Designed for precise chiseling and demolition in concrete, masonry, stone, and more
  • SDS-Max shank ensures a secure fit and maximum energy transfer with rotary hammers
  • Durable tool steel and special hardening process for extended service life
  • Stable, regrindable design for repeated use across a variety of tasks
  • Ideal for creating channels, breaking material, and forming through-holes, even in tough areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.