
13/16"x7/8" HSS 2 Flute Double End End Mill
Mfr # DWCT234
Zoro # G1757728
product price: $26.89
/eaKey Features
Milling Diameter
13/16 in
Number of Flutes
2
End Mill Style
Double End
Finish
Uncoated (Bright)
Drill Bit Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWCT234
Zoro #
G1757728
UPC #
887861155939
Country of Origin
China
Dimensions
Milling Diameter
13/16 in
Flute Length
1-9/16"
Overall Length
5-1/2"
Milling Dia.
3/32"
Shank Size
7/8"
Details
Number of Flutes
2
End Mill Style
Double End
Finish
Uncoated (Bright)
Drill Bit Material
High Speed Steel
End Mill Material
High Speed Steel
End Mill Cutting Type
Center Cutting
Shape
Square
Description
High speed steel end mills are reliable tools designed for versatile milling applications. Known for their toughness and durability, these end mills provide excellent cutting performance and longevity across a wide range of materials. They can be used for general-purpose milling including profiling and open-ended slots and keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.