
13/32" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit with 3-Flat Shank
Mfr # KFDML13/32
Zoro # G1940218
product price: $5.95
/eaSold in multiples of 6 for $35.70
Key Features
Overall Length
4-3/8 in
Material
High Speed Steel
Finish
Black and Gold
Style
Mechanic Length
Cutting Angle
135 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFDML13/32
Zoro #
G1940218
UPC #
887861037877
Country of Origin
China
Dimensions
Overall Length
4-3/8 in
Size
13/32 in
Flute Length
2-11/16 in
Details
Material
High Speed Steel
Finish
Black and Gold
Style
Mechanic Length
Cutting Angle
135 Degrees
Shank Type
3-Flat
Cutting Direction
Right Hand
Point Type
Split Point
Number of Flutes
2
Point Style
Split Point
Point Angle
135
Description
Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.