Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Series

  • Mfr # KFDST13/32

  • Zoro # G300482473


product price: $3.59
/ea
Sold in multiples of 6 for $21.54

Key Features

Overall Length
5-1/4 in
Number of Flutes
2
Material
High Speed Steel
Finish
Black and Gold
Drill Bit Point Angle
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDST13/32
Zoro #
G300482473
UPC #
887861294881
Country of Origin
China

Dimensions

Size
13/32 in
Overall Length
5-1/4 in
Flute Length
3-7/8 in

Details

Number of Flutes
2
Material
High Speed Steel
Finish
Black and Gold
Drill Bit Point Angle
135
Shank Type
Round
Point Style
Split Point

Description

Screw machine drills are also know as stub or stubby drills Short, rugged construction performs well in a broad range of materials. Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Ideal for portable or machine drilling Popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.