Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-100 HSS 3 Flute Center Reamer

  • Mfr # DEWCSK1/4-100

  • Zoro # G1743484


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Overall Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWCSK1/4-100
Zoro #
G1743484
UPC #
887861131339
Country of Origin
China

Dimensions

Body Dia.
1/4 in
Overall Length
1-1/2"
Shank Size
3/16"

Details

Countersink Angle
100
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Included Angle
100 Degrees
Finish - Machining
Bright
Shank Type
Round

Description

3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.