Zoro Homepage

1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch

  • Mfr # POUA/CX6

  • Zoro # G1764667


product price: $36.89
/ea

Key Features

Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
1/4", 5/16", 3/8", 7/17", 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUA/CX6
Zoro #
G1764667
UPC #
887861241786
Country of Origin
China

Dimensions

Overall Length
6 in
Flute Length
2-3/4
Size
1/4 in to 1/2 in

Details

Item
Aircraft Extension Drill Bit Set
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
1/4", 5/16", 3/8", 7/17", 1/2"
Number of Flutes
2
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black Oxide

Description

Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point. Sizes included are 1/4", 5/16", 3/8", 7/17" and 1/2" with overall length of 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.