
1/4"-20 HSS Nut Tap
Mfr # DWTNT1/4-20
Zoro # G1934119
product price: $34.39
/eaKey Features
Number of Flutes
4
Tap Finish
Bright
Thread Length
1-5/8 in
Thread Type
UNC
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTNT1/4-20
Zoro #
G1934119
UPC #
887861080262
Country of Origin
China
Dimensions
Tap Thread Size
1/4"-20
Thread Length
1-5/8 in
Overall Length
5 in
Tap Drill Size
#7
Details
Number of Flutes
4
Tap Finish
Bright
Thread Type
UNC
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square
Limit
H3
Description
High spee steel nut taps. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.