Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 UNC HSS Left 4 Flute Plug Tap

  • Mfr # DWT60748

  • Zoro # G1811847


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Number of Flutes
2
Tap Material
High Speed Steel
Tap Finish
Bright
Overall Length
2-1/2 in
Tap Dimension Type
Left Hand Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT60748
Zoro #
G1811847
UPC #
887861078740
Country of Origin
China

Dimensions

Tap Thread Size
1/4"-20
Overall Length
2-1/2 in
Tap Dimension Type
Left Hand Plug
Tap Drill Size
#7

Details

Item
Left Hand Tap
Number of Flutes
2
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNC
Cutting Direction
Left Hand
Finish
Uncoated (Bright)
Shank Type
Square

Description

Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 1/4"-20, Dec. Equivilant: .25-20, Limit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.