Zoro Homepage

1/4"-40 UNS X 1" OD HSS Round Adjustable Die

  • Mfr # DWTSR1-1440

  • Zoro # G1939070


product price: $24.65
/ea

Key Features

Die Shape
1" OD, Fract Special
Thread Type
UNS
Die Material
High Speed Steel
Outside Dia. (In.)
1 in
Finish
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTSR1-1440
Zoro #
G1939070
UPC #
887861113823
Country of Origin
China

Dimensions

Die Thread Size
1/4"-40
Outside Dia. (In.)
1 in

Details

Item
Round Adjustable Die
Die Shape
1" OD, Fract Special
Thread Type
UNS
Die Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Corresponding Die Stock
1 in

Description

HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.