Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-60 HSS 6 Flute Chatterless Countersink

  • Mfr # DEWCHAT1/4-60

  • Zoro # G1740307


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWCHAT1/4-60
Zoro #
G1740307
UPC #
887861131940
Country of Origin
China

Dimensions

Body Dia.
1/4 in
Overall Length
2"
Shank Size
1/4"

Details

Countersink Angle
60
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Included Angle
60 Degrees
Finish - Machining
Bright
Shank Type
Round

Description

6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.