
1/4" Cobalt Long Threaded Shank Drill Bit
Mfr # TSD1/4L
Zoro # G3045000
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Overall Length
2-1/8 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSD1/4L
Zoro #
G3045000
UPC #
887861065702
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Overall Length
2-1/8 in
Shank Size
1/4"-28
Flute Length
1-1/8 in
Details
Type
Long
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Number of Flutes
2
Drill Bit Point Type
Split Point
Description
Threaded shank drill bits are type D adapter style. They are made from M42 8% cobalt and are manufactured to NAS 965 Type "D" specifications. They have 135ÂÂo heavy duty split point and surface treated for drilling hard, tough, high tensile strength materials. When drilling low tensile strength materials, the Type "D" cobalt drill will have a significantly greater tool life than the NAS 965 Type B high speed steel adapter drill, resulting in a much lower cost per hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.