
1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD1/4
Zoro # G1829286
product price: $1.45
/eaSold in multiples of 12 for $17.40
Key Features
Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFD1/4
Zoro #
G1829286
UPC #
887861036733
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Overall Length
4 in
Flute Length
2-3/4
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Split Point
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.