
1/4" HSS Black & Gold Split Point Drill Bit with 3-Flat Shank, Contractor Series
Mfr # KFD3F1/4
Zoro # G600482371
product price: $1.15
/eaSold in multiples of 12 for $13.80
Key Features
Material
High Speed Steel
Finish
Black and Gold
Overall Length
4 in
Shank Type
3-Flat
Point Style
Split Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFD3F1/4
Zoro #
G600482371
UPC #
887861037426
Country of Origin
China
Dimensions
Size
1/4 in
Overall Length
4 in
Flute Length
2-3/4 in
Details
Material
High Speed Steel
Finish
Black and Gold
Shank Type
3-Flat
Point Style
Split Point
Point Angle
135
Number of Flutes
2
Description
Contractor grade drill bit manufactured from M1 High Speed Steel and for use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. Contractor Drill Bits have a 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. The 3-Flat shank creates an extra secure hold in your chuck. They are black and gold surface treated and jobber (standard) length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.