Zoro Homepage

1/4" HSS Straight Shank Machine Expansion Reamer

  • Mfr # DWRRE1/4

  • Zoro # G1829399


product price: $61.49
/ea

Key Features

Shank Type - Machining
Round
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Flute Length
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRE1/4
Zoro #
G1829399
UPC #
887861149396
Country of Origin
China

Dimensions

Flute Length
5/8"
Overall Length
6"
Reamer Size
11/32"
Size
1/4 in

Details

Shank Type - Machining
Round
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Item
Expansion Reamer
Style
Expansion Reamer

Description

An economical high production reamer, expansion feature permits reamer to be resharpened many times to its original diameter therefore saving on replacement costs. These reamers are NOT for reaming oversized holes. They may be expanded only for the purpose of regrinding to the original size. Misuse of these tools may cause damage to the tool, the workpiece and injury to the operator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.