
1/4" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX1/4
Zoro # G1831088
product price: $2.79
/eaSold in multiples of 12 for $33.48
Key Features
Overall Length
4 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFDHEX1/4
Zoro #
G1831088
UPC #
887861293495
Country of Origin
China
Dimensions
Overall Length
4 in
Drill Bit Size
1/4 in
Shank Hex Size
1/4 in
Flute Length
2-3/4
Details
Item
Quick Change Drill Bit
Shank Type - Machining
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Drill Bit Point Type
Split Point
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.