Zoro Homepage

1/4" Round Shank Arbor, Fits 9/16" - 1-1/8"

  • Mfr # DMS04-9005

  • Zoro # G1829067


product price: $8.15
/ea

Key Features

Tooth Material
High Speed Steel
Shank Size
1/4 in
Shank Shape
Round
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS04-9005
Zoro #
G1829067
UPC #
887861176026
Country of Origin
China

Dimensions

Shank Size
1/4 in

Details

Tooth Material
High Speed Steel
Shank Shape
Round
Cutting Direction
Right Hand
Finish
Uncoated (Bright)

Description

FITS 9/16" - 1-1/8". Hole Saws are used to cut through many materials such as plastic, wood, steel, plywood, dry wall and cast iron. Rugged constitution supports heavy-duty cutting. They have a 1-1/2" depth of cut. These versatile cutters can be used in a wide variety of applications and needs just one pass to cut through studs. They cuts faster, smoother without as much vibration due to its variable pitch teeth. These hole saws fit industry standard and Drill America arbors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.