Zoro Homepage

1/4" x 12" SDS-Plus 4-Flute Cross Tip Hammer Bit Drill Bit

  • Mfr # SDS4F1412

  • Zoro # G610548579


product price: $12.39
/ea

Key Features

Shank Type - Machining
SDS
Flute Length
9 in
Finish - Machining
Black Oxide
Material - Machining
Carbide Tipped
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS4F1412
Zoro #
G610548579
UPC #
887861321730
Country of Origin
China

Dimensions

Overall Length
12 in
Drill Bit Size
1/4 in
Flute Length
9 in

Details

Shank Type - Machining
SDS
Finish - Machining
Black Oxide
Material - Machining
Carbide Tipped
Number of Flutes
4
Cutting Direction
Right Hand
Color
Black
Primary Material Application
Brick, Cinder Block, Concrete, Masonry, Sandstone

Description

SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip. 4-Flute Cross Tip vibrates less and makes rounder holes than standard SDS bits. Wide 4-Flute Cross Tip allows for faster dust removal and reduced heat producing more holes than standard SDS bits. SDS-Plus Shank for use with SDS-Plus drills only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.