
1/4" x 6" Carbide Ball Bearing Drill Bit for Hardened Steel and Safes
Mfr # DMOBB1/4X6
Zoro # G722702678
product price:Â $91.79
/ea
Free Shipping & Returns
Key Features
Shank Type
Round
Flute Length
0.385 in
Overall Length
6 in
Shank Size
1/4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMOBB1/4X6
Zoro #
G722702678
UPC #
887861338776
Country of Origin
China
Dimensions
Flute Length
0.385 in
Overall Length
6 in
Shank Size
1/4 in
Details
Item
Drill Bit
Shank Type
Round
Color
Silver
For Use With
Safes, Ball Bearing Hardened Steel
Application
Safes, Ball Bearing Hardened Steel
Material - Machining
Carbide
Finish - Machining
Uncoated (Bright)
Includes
1 Drill Bit
Description
Drill America Carbide Ball Bearing Drill Bits are engineered for demanding entry applications, this solid carbide drill bit features a burr-style cutting head designed specifically to penetrate through or between hardened ball bearing barriers. The rugged carbide design maintains strength, heat resistance, and durability when cutting into extreme materials, allowing multiple openings with a single bit. Ideal for locksmiths, safe technicians, and security professionals who require reliable access through advanced security systems and high-strength steel.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.