Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in-20 UNC HSS Left Spiral Point 2 Flute Tap

  • Mfr # DWTG1/4-20LH

  • Zoro # G610548753


product price: $10.35
/ea

Key Features

Tap Thread Type
UNC
Number of Flutes
2
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Tap Finish
Uncoated (Bright)
Thread Direction
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTG1/4-20LH
Zoro #
G610548753
UPC #
887861079532
Country of Origin
China

Dimensions

Tap Thread Size
1/4"-20

Details

Tap Thread Type
UNC
Number of Flutes
2
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Tap Finish
Uncoated (Bright)
Thread Direction
Left
Tap Material
High Speed Steel
Point Type
Spiral

Description

Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Size: 4x.7, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.