Zoro Homepage

1/4in HSS Long Threaded Shank Drill Bit Overall Length 2-1/8

  • Mfr # TSD1/4L-HS

  • Zoro # G010580803


product price: $3.45
/ea
Sold in multiples of 2 for $6.90

Key Features

Drill Bit Size
1/4"
Overall Length
2-1/8"
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSD1/4L-HS
Zoro #
G010580803
UPC #
887861225502
Country of Origin
China

Dimensions

Drill Bit Size
1/4"
Overall Length
2-1/8"
Shank Size
1/4"-28

Details

Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Color
Black
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Drill Bit Point Type
Split Point

Description

Threaded shank drills are type D adapter drills are made from M42 8% cobalt high speed steel are manufactured to NAS 965 Type inDin specifications with 135o heavy duty split point and surface treated for drilling hard, tough, high tensile strength materials. When drilling low tensile strength materials. When drilling low tensile strength materials, the Type inDin cobalt drill will have a significantly greater tool life than the NAS 965 Type B high speed steel adapter drill, resulting in a much lower cost per hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.