Zoro Homepage

1/4in X 4-1/4in PRO Series SDS-Plus Hammer Bit Drill Bit

  • Mfr # SDSPRO1/4X4-1/4

  • Zoro # G216172383


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Finish - Machining
Bright
Flute Length
2 in
Shank Type - Machining
SDS-Plus
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSPRO1/4X4-1/4
Zoro #
G216172383
UPC #
887861330787
Country of Origin
Germany

Dimensions

Flute Length
2 in
Drill Bit Size
1/4 in
Overall Length
4-1/4 in

Details

Finish - Machining
Bright
Item
SDS Drill Bit
Shank Type - Machining
SDS-Plus
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Number of Flutes
2
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick

Description

The SDS PRO 2-Cutter SDS-Plus Hammer Drill Bit is built for speed, strength, and precision in demanding applications. Designed for use in concrete and reinforced steel, it features a robust, dual-cutter carbide tip that delivers exceptional durability and drilling power. The optimized cutting edge allows for fast and efficient material removal, while the patented recessed tip enhances performance in tough materials. Its advanced 3D helix design efficiently clears dust from the hole, reducing blowback and maintaining cleaner, safer working conditions, even in deep drilling. The SDS-Plus shank ensures a secure, slip-free connection with compatible rotary hammers for maximum energy transfer. Low vibration minimizes user fatigue, and the double centering tip ensures accurate starts and consistent results without spalling, even after repeated use.


  • Dual carbide cutter head for fast, efficient drilling in concrete and reinforced steel
  • Optimized cutting edge and recessed tip for long life and powerful performance
  • Advanced 3D helix design clears dust quickly and reduces blowback
  • SDS-Plus shank provides secure fit and maximum energy transfer
  • Low vibration and double centering tip improve accuracy and reduce user fatigue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.