
1/4"x4" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS144
Zoro # G1931696
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Shank Type - Machining
SDS
Flute Length
1-3/4 in
Finish - Machining
Uncoated (Bright)
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS144
Zoro #
G1931696
UPC #
887861054683
Country of Origin
China
Dimensions
Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
1-3/4 in
Details
Item
SDS Plus Drill Bit
Shank Type - Machining
SDS
Finish - Machining
Uncoated (Bright)
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.